HTL HD HIGH OUTPUT TRULUX 24V 3000K 16.4FT RL W/3 TL-CONKITS Y0409676/TL-2PWR-HD

Item #: 2458677

Cat #: HTLHD-WW-16

UPC: 714176020907

Sign In or Register to view pricing and more.
Documents & Guides
HTL HD HIGH OUTPUT TRULUX 24V 3000K 16.4FT RL W/3 TL-CONKITS Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6FT CABLE 3.65W/FT.IP54 94+CRI 1.51IN CUT 16.4FT MAX

Overview

HTL HD HIGH OUTPUT TRULUX 24V 3000K 16.4FT RL W/3 TL-CONKITS Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6FT CABLE 3.65W/FT.IP54 94+CRI 1.51IN CUT 16.4FT MAX
High Density (HD) tape light features highly efficient and compact LED chip sets that allow for tighter spacing without sacrificing lumen loss and more precise cutting increments for greater customization with run lengths up to 27 feet.
Also known as: 714176020907, HTLHD-WW-16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Length: 16.400 ft
Dimmable: Yes
Volts DC: 24
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)