Mushroom, Push Button, Harmony XB4, 40mm, Metal, Red, 22mm, Momentary

Item #: 245774

Cat #: ZB4BC4

UPC: 785901354284

Sign In or Register to view pricing and more.

Overview

Mushroom, Push Button, Harmony XB4, 40 mm, Metal, Red, 22 mm, Momentary
This Harmony XB4, 40mm mushroom red button head operates with a spring return / impulse mechanism. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Its highly ergonomic mushroom push button shape makes it ideal for use in area where operator wear thick gloves or where users have impaired movements.
Also known as: 785901354284, ZB4BC4

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Red
Size: 22.5 mm
Material: Chrome
Diameter: 40 mm
Type: Mushroom Head, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: IP66
Color: Red
Material: Chrome
Type: Mushroom Head, Pushbutton
Mounting: Panel
Size: 22.5 mm
Diameter: 40 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)