Push button, metal, Harmony XB4, flush, black, 22mm, spring return, unmarked, 1NO+1NC

Item #: 245773

Cat #: XB4BA25

UPC: 785901428077

Sign In or Register to view pricing and more.

Overview

Push button, metal, Harmony XB4, flush, black, 22mm, spring return, unmarked, 1NO+1NC
This Harmony XB4 modular push button operates with a spring return / impulse mechanism. It has a chromium-plated metal bezel and is supplied with a black flush cap, unmarked. It features 1 NO + 1 NC slow break contacts and screw-clamp terminals connection type. This push button provides an ergonomic interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. It weighs 80g. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications
Also known as: 785901428077, XB4BA25

Specifications

Mounting: Panel
Poles: 2
Type: Flush, Pushbutton
Size: 22 mm
Amps: 10
Color: Black
Material: Chrome
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Flush, Pushbutton
Amps: 10
Material: Chrome
Standards: California Proposition 65
Poles: 2
Size: 22 mm
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)