Overview
5 CFM VACUUM PUMP KIT
Our M18 FUEL™ 5 CFM Vacuum Pump eliminates the hassle of cords and provides instant power for fast evacuations. Powered by M18™ REDLITHIUM™, this pump delivers the runtime to complete multiple jobs on one charge. With the innovation of manifold mode, the M18 FUEL™ 5 CFM Vacuum Pump allows you to maximize your speed and runtime in manifold setups, enabling up to 90 minutes of runtime per charge. Our vacuum pump features a POWERSTATE™ Brushless Motor to enable corded speed during system pulldowns. The pump’s 1/2", 3/8", and ¼" port offerings deliver fast evacuations, especially when used with large hoses. The M18 FUEL™ 5 CFM Vacuum Pump is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload.
Also known as: 045242591596, 2941-21
Specifications
Type: | Lithium Battery |
Standards: | California Proposition 65 |
CFM: | 5 |
Type: | Lithium Battery |
CFM: | 5 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)