Enclosure, NEMA 3R, Screw Cover, 10" x 8" x 4"

Item #: 245495

Cat #: A10R84NK

UPC: 783510134853

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / No KOs, Size/Dims: 10" x 8" x 4", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / No KOs, Size/Dims: 10" x 8" x 4", Material/Finish: Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510134853, A10R84NK

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Width: 8 in
Height: 10 in
Number of Knockouts: 0
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)