CONTACTOR 600VAC

Item #: 24541

Cat #: LC1K090087M7

UPC: 785901545927

Sign In or Register to view pricing and more.
SQD LC1K090087M7 CONTACTOR 600VAC

Overview

SQD LC1K090087M7 CONTACTOR 600VAC
Also known as: 785901545927, LC1K090087M7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)