32 WATT COMMERCIAL LED DOWNLIGHT 8 IN. COLOR ADJUSTABLE LUMEN ADJUSTABLE 120-277

Item #: 2454099
Cat #: S11812
UPC: 045923118128
Sign In or Register to view pricing and more.
Documents & Guides
32 WATT COMMERCIAL LED DOWNLIGHT 8 IN. COLOR ADJUSTABLE LUMEN ADJUSTABLE 120-277 VOLT

Overview

32 WATT COMMERCIAL LED DOWNLIGHT 8 IN. COLOR ADJUSTABLE LUMEN ADJUSTABLE 120-277 VOLT
Satco's S11812 wattage selectable, 8 inch LED commercial downlight is the perfect solution for offices, stores, hospitals, and hotels. Dimmable and CCT selectable, this direct Wired downlight installs easily even in the most challenging renovations and new constructions. Versatile and simple, this downlight delivers 50,000 hours of warm to cool white light.
Also known as: 045923118128, S11812

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 32, 26, 19
Color Rendering Index (CRI): 80
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1600/2000/2450
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1600/2000/2450
Wattage: 32, 26, 19
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)