This product has been discontinued.
Incandescent Bulb, Super Saver, A19, 67W, 120V, Standard
Item #: 24538
Cat #: 75A/67/SS-120V
UPC: 046135113772
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Super Saver, 67 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1020, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 Sylvania Part # 12579
Overview
Incandescent Bulb, Super Saver, 67 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1020, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 Sylvania Part # 12579
Also known as: 046135113772, 75A/67/SS-120V
Specifications
Lumens: | 1020 |
Base: | Medium Screw (E26) |
Wattage: | 67 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Lumens: | 1020 |
Wattage: | 67 |
Color Temperature: | 2850 (Warm White) |
Shape: | A19 (Arbitrary) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)