Type 4x, Raise Hng Latch Cvr

Item #: 24537

Cat #: RHJ1210HWPL2LG

UPC: 783510158644

Sign In or Register to view pricing and more.
Documents & Guides
Raised Hinged Latch Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x7.10, Material/finish: Fiberglass

Overview

Raised Hinged Latch Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x7.10, Material/finish: Fiberglass
Also known as: 783510158644, RHJ1210HWPL2LG

Specifications

Height: 30 in
Material: Fiberglass
Width: 48 in
IP/NEMA Rating: NEMA 3
Height: 30 in
Width: 48 in
Material: Fiberglass
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)