Louver Plate Kit, 15.31" x 9.50", Steel

Item #: 245350

Cat #: AVK812SS6

UPC: 783510850708

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (12 Louvers), Size/Dims: 15.31" x 9.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (12 Louvers), Size/Dims: 15.31" x 9.50", Material/Finish: Steel/Gray.
Also known as: 783510850708, AVK812SS6

Specifications

Width: 9.500 in
Color: Gray
Material: Stainless Steel
Height: 15.310 in
Width: 9.500 in
Material: Stainless Steel
Color: Gray
Height: 15.310 in

Customer Reviews

No reviews for this product
(0)