Lens, 9001K, 9001SK, polycarbonate, fresnel, white, grooved lens, 30 mm, for pilot light

Item #: 24534

Cat #: 9001W31

UPC: 785901056089

Sign In or Register to view pricing and more.
Lens, Harmony 9001K, Harmony 9001SK, polycarbonate, fresnel, white, grooved lens, 30 mm, for pilot light

Overview

Lens, Harmony 9001K, Harmony 9001SK, polycarbonate, fresnel, white, grooved lens, 30 mm, for pilot light
Also known as: 785901056089, 9001W31

Specifications

Mounting: Panel
Size: 30 mm
Material: Plastic
Color: White
Type: Fresnel, Lens, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Material: Plastic
Type: Fresnel, Lens, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)