CATEGORY 5E PATCH CORD BLACK

Item #: 2453331

Cat #: C5E-114BK-50FB

UPC: 763474080823

Sign In or Register to view pricing and more.
Documents & Guides
CATEGORY 5E PATCH CORD BLACK

Overview

CATEGORY 5E PATCH CORD BLACK
Also known as: 763474080823, C5E-114BK-50FB

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 50 ft
Shielding: Unshielded
Gauge: 24
Conductors: 4 Pair
Length: 50 ft
Material: Copper
Color: Black
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)