CATEGORY 5E PATCH CORD BLACK

Item #: 2453330

Cat #: C5E-114BK-25FB

UPC: 763474080793

Sign In or Register to view pricing and more.
Documents & Guides
CATEGORY 5E PATCH CORD BLACK

Overview

CATEGORY 5E PATCH CORD BLACK
Also known as: 763474080793, C5E-114BK-25FB

Specifications

Length: 25 ft
Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Length: 25 ft
Material: Copper
Color: Black
Gauge: 24
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)