Tap Lug, 600V

Item #: 245285

Cat #: GTT-250-0

UPC: 783669379051

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap.
Also known as: 783669379051, GTT-250-0

Specifications

Length: 2 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 250
Length: 2 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1/0 - 250

Customer Reviews

No reviews for this product
(0)