4" Switchable White LED Baffle Trim Kit, 27-50K, White
Item #: 2452526
Cat #: RB4-SWW5-MW-M6
UPC: 196182809736
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4" Switchable White LED Baffle Trim Kit, 7.2 Watt, 120V, 90 CRI, 625 Lumens, 2700K-5000K, White
Overview
4" Switchable White LED Baffle Trim Kit, 7.2 Watt, 120V, 90 CRI, 625 Lumens, 2700K-5000K, White
RetroBasics LED retrofits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This 4" LED downlight module can be used to provide general illumination in any room. Use as a retrofit to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED module maintains at least 70% light output for 50,000 hours.
Also known as: 196182809736, RB4-SWW5-MW-M6
Specifications
Size: | 4 in |
Volts AC: | 120 |
Lumens: | 625 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Size: | 4 in |
Lumens: | 625 |
Light Technology: | LED |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)