Current Transformer Enclosure, NEMA 3R, 48" x 36" x 11"

Item #: 245249

Cat #: A483611HCT

UPC: 783510427498

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"
Also known as: 783510427498, A483611HCT

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
Material: Steel
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)