TYPE 4X, RAISED SCREW CVR

Item #: 24518

Cat #: RHJ1614HWLG

UPC: 783510158613

Sign In or Register to view pricing and more.
Documents & Guides
Raised Cover with Screws, Type 4X, 15.62x13.62x7.24, Fiberglass

Overview

Raised Cover with Screws, Type 4X, 15.62x13.62x7.24, Fiberglass
Enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility.
Also known as: 783510158613, RHJ1614HWLG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 17.310 in
Width: 15.300 in
Depth: 8.190 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 15.300 in
Special Program: Hoffman On Demand
Color: Gray
Height: 17.310 in
Depth: 8.190 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)