4" Square Box, Welded, Metallic, 1-1/2" Deep, Far Side Bracket

Item #: 24514

Cat #: 189H

UPC: 050169500002

Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Far Side Bracket, Side Knockouts: (6) 1/2 Inch and (3) TKO, Bottom Conduit: (2) 1/2 Inch and (2) TKO, Cubic Inches: 21, Includes 8 Inch #12 Solid Copper Pigtail.

Overview

4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Far Side Bracket, Side Knockouts: (6) 1/2 Inch and (3) TKO, Bottom Conduit: (2) 1/2 Inch and (2) TKO, Cubic Inches: 21, Includes 8 Inch #12 Solid Copper Pigtail.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169500002, 189H

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)