Contactor, IEC, 9A, 3 P, 5 HP at 480VAC, nonreversing, 1 NO aux contact, 120VAC 50/60 Hz coil

Item #: 24510

Cat #: LC1K0910G7

UPC: 785901545934

Sign In or Register to view pricing and more.
Contactor, IEC, TeSys K, 9A, 3 P, 5 HP at 480VAC, nonreversing, 1 NO auxilliary contact, 120VAC 50/60 Hz coil

Overview

Contactor, IEC, TeSys K, 9A, 3 P, 5 HP at 480VAC, nonreversing, 1 NO auxilliary contact, 120VAC 50/60 Hz coil
TeSys K contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys K contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors are UL Listed and CSA certified. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901545934, LC1K0910G7

Specifications

Type: 3-Pole
Standards: California Proposition 65
Type: 3-Pole
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)