Breaker, Main Kit, 2P, 100A, 10kAIC, Hold Down Kit Included

Item #: 245059

Cat #: CH2100N

UPC: 782113098555

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Main Kit, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Hold Down Kit Included

Overview

Breaker, Main Kit, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Hold Down Kit Included
Also known as: 782113098555, CH2100N

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100

Customer Reviews

No reviews for this product
(0)