Malleable Split Ring Hanger

Item #: 244999

Cat #: 4550075EG

UPC: 782856368670

Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.05", Pipe Size: 3/4", Finish: Electrogalvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.05", Pipe Size: 3/4", Finish: Electrogalvanized
Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.
Also known as: 782856368670, 4550075EG

Specifications

Material: Cast Iron
Size: 3/8 in, 3/4 in
Type: Split Ring Hanger
Material: Cast Iron
Type: Split Ring Hanger
Size: 3/8 in, 3/4 in

Customer Reviews

No reviews for this product
(0)