Malleable Split Ring Hanger

Item #: 244998

Cat #: 4550100EG

UPC: 782856368694

Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.315", Pipe Size: 1", Finish: Electrogalvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.315", Pipe Size: 1", Finish: Electrogalvanized
Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.
Also known as: 782856368694, 4550100EG

Specifications

Size: 1 in
Material: Cast Iron
Type: Split Ring Hanger
Size: 1 in
Type: Split Ring Hanger
Material: Cast Iron

Customer Reviews

No reviews for this product
(0)