Meter Stack, 200A, 4 Jaw, 120/240VAC, 2 Sockets, Ringless, 400A Buss

Item #: 244969

Cat #: TMMR4220R

UPC: 783164300321

Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 2 Sockets, Ringless, 400 Amp Buss, UG Service Only, NEMA 3R

Overview

Meter Stack, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 2 Sockets, Ringless, 400 Amp Buss, UG Service Only, NEMA 3R
Mini Mod III is a self-contained metering device consisting of main lugs and two-to-six meter sockets in one enclosure ideal for garden apartments, small condominiums, duplex's and townhouses. Mini Mod III is supplied as one complete unit and the user cannot add additional meter sockets to the unit. Mini Mod III units are UL listed, suitable for use as service entrance equipment and meet most of the local utility requirements.
Also known as: 783164300321, TMMR4220R

Specifications

Amps: 200, 400
Sockets: 4
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 400
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 4
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)