Sign In or Register to view pricing and more.
Documents & Guides
1 LIGHT - R20 - TRACK HEAD - STEP CYLINDER
Overview
1 LIGHT - R20 - TRACK HEAD - STEP CYLINDER
Also known as: 045923402050, TH205
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Black |
Material: | Glass, Metal |
Wattage: | 50 |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color: | Black |
Wattage: | 50 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Material: | Glass, Metal |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)