1
more
4 WATT CA10 LED CLEAR CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK
Item #: 2448870
Cat #: S21840
UPC: 045923218408
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4 WATT CA10 LED CLEAR CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK
Overview
4 WATT CA10 LED CLEAR CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK
Satco's S21840 4-watt clear, LED chandelier bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. The carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923218408, S21840
Specifications
Shape: | CA10 (Bent Tip) |
Color: | Clear |
Wattage: | 4 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Shape: | CA10 (Bent Tip) |
Wattage: | 4 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Color: | Clear |
Volts AC: | 120 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)