20A 125V TR HG IG DEC RECEP BRN

Item #: 2448769
Cat #: DT830-IGB
UPC: 078477895740
Sign In or Register to view pricing and more.
Documents & Guides
20A 125V TR HG IG DEC RECEP BRN

Overview

20A 125V TR HG IG DEC RECEP BRN
Decora Plus Duplex Receptacle, Tamper-resistant, Hospital Grade, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V Back And Side Wired, Brown. 1-Piece Ground.
Also known as: 078477895740, DT830-IGB

Specifications

Type: Decora Duplex, Isolated Ground, Tamper-Resistant, Hospital Grade
Amps: 1520
Color: Brown
NEMA Configuration: 5-20R
Volts AC: 125
Type: Decora Duplex, Isolated Ground, Tamper-Resistant, Hospital Grade
Color: Brown
Volts AC: 125
Amps: 1520
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)