Pilot Light, Lens, Flat, Amber, 30mm, Plastic

Item #: 24486

Cat #: 9001A31

UPC: 785901056133

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Lens, Flat, Amber, 30mm, Plastic

Overview

Pilot Light, Lens, Flat, Amber, 30mm, Plastic
Also known as: 785901056133, 9001A31

Specifications

Color: Amber
Type: Flat, Pilot Light Lens
Size: 30 mm
Mounting: Device
Material: Plastic
Standards: California Proposition 65
Color: Amber
Size: 30 mm
Material: Plastic
Type: Flat, Pilot Light Lens
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)