4.5 WATT G16.5 LED WHITE CANDELABRA BASE 90 CRI 2700K 120 VOLT

Item #: 2448424

Cat #: S21207

UPC: 045923205224

Sign In or Register to view pricing and more.
Documents & Guides
4.5 WATT G16.5 LED WHITE CANDELABRA BASE 90 CRI 2700K 120 VOLT

Overview

4.5 WATT G16.5 LED WHITE CANDELABRA BASE 90 CRI 2700K 120 VOLT
Satco's S21207 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205224, S21207

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Shape: G16-1/2 (Globe)
Color Rendering Index (CRI): 90
Wattage: 4.500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)