EconoTrough, 3R, Raintight Wireway, 14x14x48

Item #: 244819

Cat #: F141448RTGV

UPC: 783510138455

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 14" x 14" x 48"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 14" x 14" x 48"
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138455, F141448RTGV

Specifications

Width: 14 in
Material: Steel
Height: 14 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 14 in
Height: 14 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)