EconoTrough Wiring Trough, 3R, 14x14x96

Item #: 244818

Cat #: F141496RTGV

UPC: 783510138486

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 96"

Overview

EconoTrough Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 96"
Also known as: 783510138486, F141496RTGV

Specifications

Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 96 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)