LED Constant Voltage Driver

Item #: 2448112

Cat #: LED-DRJ-150-24

UPC: 714176037356

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, Input Voltage: 100-277V AC, Output Voltage: 24V DC, Rated Current: 6.25A, Max. Load: 150W, Min. Load: 15W.

Overview

LED Driver, Input Voltage: 100-277V AC, Output Voltage: 24V DC, Rated Current: 6.25A, Max. Load: 150W, Min. Load: 15W.
Also known as: 714176037356, LED-DRJ-150-24

Specifications

Volts DC: 24
Wattage: 150
Volts AC: 100-277
Volts DC: 24
Volts AC: 100-277
Wattage: 150

Customer Reviews

No reviews for this product
(0)