This product may not be available in all locations.
3
more
Contactor, Lighting, 20A, 3P, 3NO, 120VAC Coil, Electrically Held
Item #: 24474
Cat #: 8903LO30V02
UPC: 785901851707
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 20 Amp, 3-Pole, 3 Normally Open Contacts, 120 Volt AC Coil, Electrically Held
Overview
Contactor, Lighting, 20 Amp, 3-Pole, 3 Normally Open Contacts, 120 Volt AC Coil, Electrically Held
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 3 pole device has 3 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coil and contacts are easily replaced. Lighting contactor is 5.00 inches tall, 2.88 inches wide and 3.12 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901851707, 8903LO30V02
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Lighting, Electrically Held |
Family / Style: | 8903 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 20 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Contactor, Lighting, Electrically Held |
Mounting: | Surface |
Amps: | 20 |
Poles: | 3 |
Family / Style: | 8903 |
Phase: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)