Auxiliary Contact Block, 1 NO / 1 NC, Front Mounting, Bifurcated Go

Item #: 244716

Cat #: 100-FAB11

UPC: 781180067167

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 1 NO / 1 NC, Front Mounting, Bifurcated Gold Plated Contacts, Screw Terminals

Overview

Auxiliary Contact Block, 1 NO / 1 NC, Front Mounting, Bifurcated Gold Plated Contacts, Screw Terminals
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-FAB11 from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals and bifurcated gold plated contacts. It has one normally open and one normally closed contact. It is an MCS 100-C, 104-C, 700-CF, 700S-CF accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180067167, 100-FAB11

Specifications

Poles: 2
Mounting: Front
Volts DC: 5, 17
Family / Style: 100-C
Amps: 0.003, 0.007
Volts AC: 17
Poles: 2
Volts DC: 5, 17
Amps: 0.003, 0.007
Mounting: Front
Family / Style: 100-C
Volts AC: 17

Customer Reviews

No reviews for this product
(0)