Digital Switch, Maestro, Gray

Item #: 244708

Cat #: MA-S8AM-GR

UPC: 027557082655

Sign In or Register to view pricing and more.
Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Gray.

Overview

Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Gray.
Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in gray
Also known as: 027557082655, MA-S8AM-GR

Specifications

Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Family / Style: Maestro
Color: Gray
Poles: 1
Amps: 3, 8
Mounting: Knuckle
Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Volts AC: 120
Color: Gray
Amps: 3, 8

Customer Reviews

No reviews for this product
(0)