8W A19 LED Lamp, Yellow

Item #: 2447031

Cat #: S14987

UPC: 045923149870

Sign In or Register to view pricing and more.
Documents & Guides
8 WATT A19 LED CERAMIC YELLOW MEDIUM BASE 360 DEG. BEAM ANGLE 120 VOLT

Overview

8 WATT A19 LED CERAMIC YELLOW MEDIUM BASE 360 DEG. BEAM ANGLE 120 VOLT
Satco's S14987 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic yellow bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.
Also known as: 045923149870, S14987

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 360°
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 360°
Volts AC: 120
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)