Servo Motors, 230VAC, Size 4, 115mm, Stack Length 30, 76.2mm, 5000RPM

Item #: 244700

Cat #: MPL-A430P-MJ74AA

UPC: 820919979538

Sign In or Register to view pricing and more.
Documents & Guides
Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A430P-MJ74AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919979538, MPL-A430P-MJ74AA

Specifications

Volts DC: 24
Volts AC: 230
Type: Servo Motor, Low Interia
Size: 115 mm
RPM: 5000
Volts DC: 24
Type: Servo Motor, Low Interia
RPM: 5000
Volts AC: 230
Size: 115 mm

Customer Reviews

No reviews for this product
(0)