BUSS MIDGET FUSE

Item #: 24470

Cat #: FNQ-6

UPC: 051712786065

Sign In or Register to view pricing and more.
Documents & Guides
6A 500V Midget - 13/32" x 1-1/2" Tron Fuse, Time Delay

Overview

6A 500V Midget - 13/32" x 1-1/2" Tron Fuse, Time Delay
Also known as: 051712786065, FNQ-6

Specifications

Amps: 6
Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Color: Orange
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 500
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Orange
Class: Midget

Customer Reviews

No reviews for this product
(0)