Two Hole Splice Plate, Length: 3-1/2", Steel/Zinc Plated
Item #: 244692
Cat #: P1065-EG
UPC: 786364106519
Sign In or Register to view pricing and more.
Documents & Guides
Splice Plate, 2 Holes, Length: 3-1/2 Inch, 9/16 Inch Bolt, Material: Steel, Finish: Electro-Galvanized
Overview
Splice Plate, 2 Holes, Length: 3-1/2 Inch, 9/16 Inch Bolt, Material: Steel, Finish: Electro-Galvanized
Also known as: 786364106519, P1065-EG
Specifications
Diameter: | 9/16 in |
Material: | Steel |
Mounting: | 2-Hole |
Diameter: | 9/16 in |
Mounting: | 2-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)