![Transformer, 2KVA, 1P, 240X480V, 120/240V, Isolation Transformer, 2KVA, 1P, 240X480V, 120/240V, Isolation](https://rexel-cdn.com/products/acmt253012ss.jpg?i=18B9B1CF-CB78-40B4-9E39-E77ED2284A0B&f=420)
Transformer, 2KVA, 1P, 240X480V, 120/240V, Isolation
Item #: 244690
Cat #: T253012SS
UPC: 047503085783
Sign In or Register to view pricing and more.
Documents & Guides
2 KVA, 316 Stainless Steel - 240 X 480 Primary Volts - 120/240 Secondary Volts - Four Windings - 1Ø Dry Type Distribution Transformer - Single Phase
Overview
2 KVA, 316 Stainless Steel - 240 X 480 Primary Volts - 120/240 Secondary Volts - Four Windings - 1Ø Dry Type Distribution Transformer - Single Phase
Also known as: 047503085783, T253012SS
Specifications
Volt Amps: | 2kVA |
Phase: | 1 |
Type: | Dry Type Transformer |
Primary Voltage: | 240x480 |
Secondary Voltage: | 120/240 |
Volt Amps: | 2kVA |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 |
Phase: | 1 |
Primary Voltage: | 240x480 |
Customer Reviews
No reviews for this product
(0)