![Indoor/Outdoor Vinyl Label, Gold, 6" x 50' Indoor/Outdoor Vinyl Label, Gold, 6" x 50'](https://rexel-cdn.com/products/product.jpg?i=0191B125-BBCD-4D71-9FFA-4893F587CA64&f=420)
Indoor/Outdoor Vinyl Label, Gold, 6" x 50'
Item #: 244687
Cat #: 13606
UPC: 754473136062
Documents & Guides
Indoor/Outdoor Vinyl Label, Gold, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Sign In or Register to view pricing and more.
Overview
Indoor/Outdoor Vinyl Label, Gold, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136062, 13606
Specifications
Type: | Label |
Material: | Vinyl |
Color: | Gold |
Length: | 50 ft |
Width: | 6 in |
Type: | Label |
Color: | Gold |
Width: | 6 in |
Material: | Vinyl |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)