This product may not be available in all locations.
2
more

Disconnect Switch, Non-Fused, NEMA 1, 100A, 240VAC, General Duty
Item #: 24466
Cat #: DU323
UPC: 78590149180
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 1, 100 Amp, 240 Volt AC, 3-Pole, General Duty
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Non-Fused, NEMA 1, 100 Amp, 240 Volt AC, 3-Pole, General Duty
Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a non fusible disconnect and has a rated current of 100A for 240VAC. This general duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 1. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1.
Also known as: 78590149180, DU323
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)