Enclosure 24.00x18.00x10.00

Item #: 244653

Cat #: A24R1810

UPC: 783510133986

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 24.00x18.00x10.00, Steel

Overview

Screw-Cover, Type 3R, 24.00x18.00x10.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510133986, A24R1810

Specifications

Depth: 10 in
Width: 24 in
Color: Gray
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Depth: 10 in
Color: Gray
Material: Steel
Number of Knockouts: 9
Width: 24 in
Height: 18 in
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)