![Junction Box, NEMA 4X, 16" x 14" x 6" Junction Box, NEMA 4X, 16" x 14" x 6"](https://rexel-cdn.com/products/image.jpg?i=A8C3B818-8725-4A7C-85AE-B6D2589D41E7&f=420)
Junction Box, NEMA 4X, 16" x 14" x 6"
Item #: 24461
Cat #: HJ1614HWLG
UPC: 783510158828
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Wall Mount, 16 x 14 x 6 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Wall Mount, 16 x 14 x 6 Inch, Fiberglass/Gray
Also known as: 783510158828, HJ1614HWLG
Specifications
Height: | 16 in |
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Width: | 14 in |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Height: | 16 in |
Depth: | 6 in |
Width: | 14 in |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Mounting: | Surface |
Color: | Gray |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)