5/6IN BAFFLE BLACK

Item #: 2445975

Cat #: 65BEMB-R4

UPC: 193048825336

Sign In or Register to view pricing and more.
Documents & Guides
5/6IN BAFFLE BLACK

Overview

5/6IN BAFFLE BLACK
The 5"/6" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.
Also known as: 193048825336, 65BEMB-R4

Specifications

Size: 6 in
Color: Matte Black
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: Matte Black

Customer Reviews

No reviews for this product
(0)