
7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger, 7/8"
Item #: 244583
Cat #: 35-896
UPC: 783250632909
Documents & Guides
Auger, Resi-Master, Short Ship, Heavy-Duty, Bit Diameter: 7/8 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Flute Type: Single-Helix; Twist Length: 5 Inch, Cutting Edge Angle: 62 Degrees.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Auger, Resi-Master, Short Ship, Heavy-Duty, Bit Diameter: 7/8 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Flute Type: Single-Helix; Twist Length: 5 Inch, Cutting Edge Angle: 62 Degrees.
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632909, 35-896
Specifications
Type: | Auger Bit |
Diameter: | 7/8 in |
Length: | 7 1/2 in |
Type: | Auger Bit |
Length: | 7 1/2 in |
Diameter: | 7/8 in |
Customer Reviews
No reviews for this product
(0)