CL RA2 6BRL HYB ST KEYPAD-RRD-HN6BRL-IV
Item #: 2445751
Cat #: RRD-HN6BRL-IV
UPC: 784276164788
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
CL RA2 6BRL HYB ST KEYPAD-RRD-HN6BRL-IV
Overview
CL RA2 6BRL HYB ST KEYPAD-RRD-HN6BRL-IV
RadioRA 2 C.L Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in ivory
Also known as: 784276164788, RRD-HN6BRL-IV
Specifications
Wattage: | 450, 100 |
Type: | Keypad, 6 Button, Raise/Lower |
Volts AC: | 120 |
Color: | Ivory |
Mounting: | Knuckle |
Volt Amps: | 450 |
Family / Style: | RadioRA 2 |
Wattage: | 450, 100 |
Volts AC: | 120 |
Mounting: | Knuckle |
Family / Style: | RadioRA 2 |
Type: | Keypad, 6 Button, Raise/Lower |
Color: | Ivory |
Volt Amps: | 450 |
Customer Reviews
No reviews for this product
(0)