MANUAL SWITCH 600VAC K+OPTIONS

Item #: 244575

Cat #: 2510KG5

UPC: 785901192695

Sign In or Register to view pricing and more.
Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1-Phase,2HP@115VAC - 3HP@230VAC - 7.5HP@460VAC - 10HP@575VAC,2P,30A,600VAC/230VDC,K,NEMA 1,Non-Reversing Manual Switch,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Single Unit Metal Box - General Purpose,UL Listed - CSA Certified - CE Marked

Overview

Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1-Phase,2HP@115VAC - 3HP@230VAC - 7.5HP@460VAC - 10HP@575VAC,2P,30A,600VAC/230VDC,K,NEMA 1,Non-Reversing Manual Switch,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Single Unit Metal Box - General Purpose,UL Listed - CSA Certified - CE Marked
Also known as: 785901192695, 2510KG5

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)