Deep Strut with Half Slots, 1-5/8" x 1-5/8" x 10', Steel, Pre-Galvanized
Item #: 244573
Cat #: P1000HS-10PG
UPC: 786364100258
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut with Half Slots, 1-5/8" x 1-5/8" x 10', Steel, Pre-Galvanized
Overview
Deep Strut with Half Slots, 1-5/8" x 1-5/8" x 10', Steel, Pre-Galvanized
Also known as: 786364100258, P1000HS-10PG
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)