4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 5000K 120 VOLT

Item #: 2445688

Cat #: S21233

UPC: 045923205484

Sign In or Register to view pricing and more.
Documents & Guides
4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 5000K 120 VOLT

Overview

4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 5000K 120 VOLT
Satco's S21233 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.
Also known as: 045923205484, S21233

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Wattage: 4.500
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)