High-Temp Cable Tie, 24.9" Long, 120lb Tensile Strength, Black
Item #: 2445554
Cat #: 111-12870
UPC: 089306487104
Sign In or Register to view pricing and more.
High-Temp Cable Tie, 24.900 Inch Length, 120 Pound Tensile Strength, Black, 50/Package
Overview
High-Temp Cable Tie, 24.900 Inch Length, 120 Pound Tensile Strength, Black, 50/Package
High-impact, heat and UV stabilized cable ties contain an impact modifier allowing greater flexibility and resistance to vibration. Inside serrations produce strong grip on cables and wire bundles. Head design provides high tensile strength with low insertion force. Bent tail ensures a quick and simple installation.
Also known as: 089306487104, 111-12870
Specifications
Color: | Black |
Weight Capacity: | 120 lbs |
Length: | 24.9 in |
Color: | Black |
Length: | 24.9 in |
Weight Capacity: | 120 lbs |
Customer Reviews
No reviews for this product
(0)